Beli jual spectrum analyzer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GW INSTEK Spectrum Analyzeratribut:
- Size (mm): 296x115x152
- Amplitude Accuracy (dB): ±2 (1GHz, Span 5MHz)
- Amplitude Reference Level Setting Range (dBm): +20 to -40
- Displayed Average Noise Level (dBm): ≦ -100
- Frequency Accuracy (kHz): ±50
- Frequency Characteristics (kHz-GHz): 150 - 3
- Package Size (mm): 255x385x200
- Power Measurement Items: ACPR, OCBW, CHANNEL POWER
- Power Supply (V AC): 100 to 240 (at 50/60Hz)
- RBW Accuracy: ± 25%
- RBW Range: 30kHz, 100kHz, 300kHz, 1MHz
- Resolution (MHz): 0.1
- Span Settings: 1MHz - 3GHz, Full span, Zero span
- netAlly AirMagnet Spectrum XT Network Interference Analyzeratribut:
- Amplitude (dB): Accuracy +/-2
- Resolution Bandwidth (kHz): 156.3
- Capture Limit: Dependent in Hard disk space
- Max. Input (dbm): 0
- Sweep Time: 64msec per 20MHz or 64m sec per channel
- DC Power Voltage Supply (V): 5
- Active Power (W): 2
- Tenmars Class I Integrating Sound Analyzer MeterDeskripsi:Class 1 comply with IEC-61672-1: 2013 Class 1; IEC-61260-1995 Class 1Analysis frequency range: 1/1 Octave (11 bands) : 16Hz,31.5Hz,63Hz,125Hz,250Hz, 500Hz,1KHz, 2KHz, 4KHz, 1/3 Octave (34 bands) : 10Hz (ST-105D),12.5Hz, 16Hz,20Hz,25Hz, 31.5Hz,40Hz,50Hz,63Hz,80Hz,100Hz,125Hz, 160Hz,200KHz,250Hz,315Hz,400Hz,500Hz, 630Hz,800Hz,1KHz,1.25KHz,1.6KHz,2KHz, 2.5KHz,3.15KHz,4KHz,5KHz,6.3KHz,8KHz, 10KHz,12.5KHz,16KHz,20KHz (ST-105D)atribut:
- Display: LCD with back light (240x160 dots)
- Display Refresh: 10Hz for value;1Hz for graph
- Microphone: 1/2 pre-polarized condenser microphone build in preamplifier,sensitivity :50mV/Pa,frequency range:10Hz~20KHz,heat noise:<16dB (A)
- Measurement Range (dB): 25~140 (A) / 30~140 (C) / 35~140 (Z)
- Dimension (LxWxH) (mm): 285x90x39
- Dynamic Range (dB): >90
- External Power (V): AC 100~240 to DC 5
- Frequency Range (Hz): 10~20000
- Frequency Weighting: A/C/Z
- Instrument Background Noise (dB): <13 (A) ,15 (C) ,25 (Z)
- Integrating Time: 1 second~24hour,set in a given range or randomly
- Maximum PeakC Soundlevel Measurement (dB): 50~143
- Measuring Voltage Range: 15µV~10V rms
- Power: LR6 1.5Vx4Alkaline batteries
- Range Error (dB): ≦0.1
- Range Gain (dB): -10,0,10,20,30,40
- Self-generated Noise Voltage (µV): <4 (1Hz~23KHz)
- Time Weighting: Fast,Slow,Impulse,PeakC+,PeakC-
- GW INSTEK Logic Analyzer for Digital Storage Oscilloscopeatribut:
- Package Size (mm): 300x95x50
- BEL ENGINEERING Spectrophotometer UV-VisibleDeskripsi:Wavelenght range is from 190nm to 1000nm with Absorbance, Transmittance, Concentration and Factor measuring modes.Bandwitdth 2nm.The internal database can store 200 groups of data. Halogen and deuterium lamp can be turned on/off individually to extend lifetime. The instrument is equipped with USB to be connected to a computer.The UV-PROFESSIONAL software included expands the applications to: Photometry, Quantitative analysis, Wavelenght scanning, Standard curve, Kinetics (time scanning), Multi-wavelenght analysis.Also additional features like: spectrum computing (spectrum addition, subtraction, multiplication and spectrum division).Spectrum derivative and spectrum compare. DNA/Protein AnalysisAccessories: Advanced Software for connection to computer, 2 quartz cuvette 10mm, 4 glass cuvette 10mmatribut:
- Data Output Port: USB
- Detector: Silicon Photodiode
- Printer Port: Parallel
- Prim-A Air Mineralatribut:
- Variant: Mineral Water
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- Lutron Light Meters (Lux Meters)Deskripsi:5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
- Cole Parmer Uv/Visible SpectrophotometerDeskripsi:The 4 nm bandwidth of these single-beam instruments produces precise response to transmittance changes for UV/visible spectrum methods. Four-position cuvette holders save time and improve efficiency. Use the RS-232 or USB ports for connecting directly to a printer or to a PC. Order optional Peltier temperature controller and/or sipper system for total spectrophotometric utility. Peltier controller regulates temperature between 15 and 40°C.UV/Visible spectrophotometers have a low profile with a large LED display which can be read from any angle. Optional software 83057-65 lets you create standard curves and absorbance vs. time graphs and also includes a wavelength scanning feature.atribut:
- Stray Light (%T): <0.3 (at 340 nm, 400 nm)
- Source Lamp: Deuterium; Tungsten-Halogen
- Bandwidth (nm): 4.0
- Minimum Wavelength (nm): 200
- Maximum Wavelength (nm): 1000
- Depth (cm): 40
- Detector: Silicon photodiode
- Display Type: LCD (4-line)
- Height (cm): 14
- Height (inch): 5 1/2
- Maximum Photometric - Absorbance (A): 2.5
- Maximum Photometric - Concentration (C): 1999
- Maximum Photometric - Transmittance (%T): 125
- Minimum Photometric - Absorbance (A): 0.1
- Minimum Photometric - Concentration (C): None
- Minimum Photometric - Transmittance (%T): None
- Output: USB; RS-232
- Path Length (mm): 10 (expandable to 100 mm with optional holder)
- Width (cm): 47
- Width (inch): 18 1/2
- KRISBOW Alat Ukur Getaranatribut:
- Transducer: 100 to 570
- Measuring Range: 10 to 100
- Display Screen: LCD, 320 x 200 pixels, with LED backlight
- Life Battery: Work 20 hours continuously. Charging time 12 hours
- Accuracy (mm): +/- 5%
- Dimensions (mm): 171x78.5x28
- Temperature Range (°С): 0 to 40
- Drawell UV/VIS SpectrophotometerDeskripsi:Quantitative, Wavelength Setting Manually, All model( USB and RS232 + PC interface )
- Lutron Frequency CounterDeskripsi:2.5 GHz FREQUENCY COUNTERModel : FC-2500A- 3 ranges, 2500 MHz, 100 MHz, 10 MHz.- Frequency, Period, Hold, Relative, Max., Min., Average, 8 digits LCD.- High sensitivity for VHF & UHF frequency.- Size : 173 x 80 x 35 mm, Portable type.atribut:
- Dimensions (mm): 173x80x35
- netAlly LinkRunner ATNetwork AutoTesteratribut:
- Dimensions (cm): 8.9x19.8x4.8
- Dimensions (inch): 3.5x7.8x1.9
- Battery: Removable, rechargeable lithium-ion battery pack (18.5 Watt-hrs)
- Battery Life: Typical operating life is 6 hours; Typical charge time is 3 hours
- Display LCD (inch): 2.8 color (320x240pixels)
- Keypad: 12-key elastomeric
- Cable Tests: Pair lengths, opens, shorts, splits, crossed, straight through, and cable ID
- External AC Adapter/Charger: AC input 90 to 264V AC 48 to 62Hz input power DC output 15V DC at 1.2 Amps
- Hard Disk (MB): 1 available space
- Interface: USB
- Loaded Power (W): LRAT-2000 with TruePower
- Loaded Voltage (V): LRAT-2000 with TruePower
- Operating Temperature and Relative Humidity (°C): 0 to +45
- Operating Temperature and Relative Humidity (°F): 32 to 113
- Power Over Ethernet (PoE): Single ended testing
- Processor: 1GHz or better CPU
- RAM (Gb): 1 or more
- Supporting Operating Systems : Windows® 8.1 and Windows® 10: Windows 8.1 and 10
- Tone Generator: IntelliTone digital tone: [500KHz]; analog tones: [400Hz, 1KHz]
- Unloaded Power (W): LRAT-1000
- TAF Baut Mur CB Bajaatribut:
- Grade: B7
- Thread Size: T20
- Color: Black
- UNI-T Digital Storage OscilloscopeDeskripsi:UTD2000CEM series is cost-effective benchtop digital storage oscilloscope with 8-inch screen, 800×480 high resolution display, 1GS/s sampling rate, 20,000wfms/s waveform capture rate, 32Mpts memory depth, a variety of trigger types, which is more suitable for general signal measurements.atribut:
- Bandwith (MHz): 100
- Channels: 2
- Sampling Rate: Single Channel : 1GS/s; Dual Channel : 500MS/s
- Rise Time (ns): ≤3.5
- Memory Depth (Mpts): 28
- Waveform Capture Rate (wfm/s): ≥20000
- Input Impedance: (1MΩ±2%)//(22pF±3pF)
- Product Color : White and Grey
- Product Size(mm): 336x164x108
- Storage Methods: Setup, wave, bitmap
- Trigger Types: Edge, pulse width, slope, video, runt, window
- Vertical Scale (V/div): 1 - 20
- GW INSTEK Stabilized DC Power Supplyatribut:
- Power Cord Length (m): 1.8
- Extech Light MeterDeskripsi:LIGHT METER BACKLIT DISPLAY HD400 adalah alat yang digunakan untuk pengukuran intensitas cahaya dalam fotografi, penguku ran cahaya digunakan untuk menentukan pembukaan pada alat optik. Pada al at ini terdapat kecepatan film dan kecepatan rana alat ini akan menunjukkan f stop yang akan menunjukkan pembukaan yang netral. Beberapa teknik yang digunakan oleh lightmeter yaitu Spot metering, Average metering, Center weight metering, Matrix metering. Light meter ini mempunyai besar lux 400, 4000, 40k, 400kLux. Light meter sering digunakan di industri, pabrik, bengkel atau laboratorium .
Daftar Harga jual spectrum analyzer Terbaru January 2026
| GW INSTEK Spectrum Analyzer | Rp37.999.900 |
| netAlly AirMagnet Spectrum XT Network Interference Analyzer | Rp269.999.900 |
| Tenmars Class I Integrating Sound Analyzer Meter | Rp139.999.900 |
| GW INSTEK Logic Analyzer for Digital Storage Oscilloscope | Rp29.999.900 |
| BEL ENGINEERING Spectrophotometer UV-Visible | Rp91.999.900 |
| GW INSTEK Digital Storage Oscilloscope | Rp59.999.900 |
| Prim-A Air Mineral | Rp25.900 |
| KYORITSU Multimeter Digital (Multitester) | Rp959.900 |
| Lutron Light Meters (Lux Meters) | Rp1.499.900 |
| Cole Parmer Uv/Visible Spectrophotometer | Rp559.999.900 |
Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)


























































































































































/P101002871-1.jpg)
/i3P105145651-1.jpg)









/GW%20INSTEK%20Stabilized%20DC%20Power%20Supply/efP108251519-1.jpg)